Close
Filters
Search

T-handle hexagon socket with ball head

Article No. 061313110
T-handle screwdriver, hex socket Ball head SCRDR-HNDL-T-INHEX-BALHD-10X200 ZEBRA
€7.67 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Side tip
  • Blade: Hexagon blade with side tip, matt chrome-plated
  • Tip: Size similar to DIN 911
  • Ball head for screwing at angles of up to 25°
  • Black Point
Side tip
  • Blade: Hexagon blade with side tip, matt chrome-plated
  • Tip: Size similar to DIN 911
  • Ball head for screwing at angles of up to 25°
  • Black Point
Products specifications
Tip size 10 mm
Blade length 200 mm
Handle width x length x length of side tip 39 x 117 x 22 mm
Material of the grip handle 2-component plastic
Blade length in inches 8 in

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Tip size 10 mm
Blade length 200 mm
Handle width x length x length of side tip 39 x 117 x 22 mm
Material of the grip handle 2-component plastic
Blade length in inches 8 in
Close