Close
Filters
Search

T-handle socket wrench

Article No. 061312211
T-handle screwdriver, hexagon head, long SCRDRIV-HNDL-T-HEXHD-11X300 ZEBRA
€12.71 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For hexagon head screws
  • Blade: Round blade, chrome-plated
  • Tip: DIN 475/2
  • Inner bore for protruding threaded shafts
  • Standard: DIN 3125
For hexagon head screws
  • Blade: Round blade, chrome-plated
  • Tip: DIN 475/2
  • Inner bore for protruding threaded shafts
  • Standard: DIN 3125
Products specifications
Width across flats 11 mm
Handle width x handle length 35 x 104 mm
Blade length (L1) 300 mm
Handle width (C) 35 mm
Handle length (B) 104 mm
Material of the grip handle 2-component plastic
Surface Nickel-plated
Material Steel

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Width across flats 11 mm
Handle width x handle length 35 x 104 mm
Blade length (L1) 300 mm
Handle width (C) 35 mm
Handle length (B) 104 mm
Material of the grip handle 2-component plastic
Surface Nickel-plated
Material Steel
Close