Close
Filters
Search

T-handle, TX with side tip

Article No. 061314015
T-handle screwdriver, TX, with side tip SCRDRIV-HNDL-T-INTX-15X100 ZEBRA
€5.73 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
TX socket

Integrated side tip

  • Effortless tightening and loosening of screw connections.
  • Particularly suitable for rusted and seized screw connections.

High-quality blade

  • Matt chrome-plated hexagon blade for optimal corrosion protection and long service life.
  • High-quality special steel ensures optimal balance of ductility and wear resistance.

Multi-component handle comprising solid core and soft casing

  • Highly slip-proof special black plastic ensures maximum torque transfer.
  • Solid core and soft casing ensure rigidity and a secure grip.
  • Ergonomically adapted handle for a comfortable grip and fatigue-free operation.
  • Integrated drilled hole for storage on tool rack.

Black Point tip

Higher torque and a precise fit

One-piece blade

Resistant even to extremely high stresses

Output: For TX socket

TX socket

Integrated side tip

  • Effortless tightening and loosening of screw connections.
  • Particularly suitable for rusted and seized screw connections.

High-quality blade

  • Matt chrome-plated hexagon blade for optimal corrosion protection and long service life.
  • High-quality special steel ensures optimal balance of ductility and wear resistance.

Multi-component handle comprising solid core and soft casing

  • Highly slip-proof special black plastic ensures maximum torque transfer.
  • Solid core and soft casing ensure rigidity and a secure grip.
  • Ergonomically adapted handle for a comfortable grip and fatigue-free operation.
  • Integrated drilled hole for storage on tool rack.

Black Point tip

Higher torque and a precise fit

One-piece blade

Resistant even to extremely high stresses

Output: For TX socket

Products specifications
Tip size TX15
Blade length 100 mm
Handle width x length x length of side tip 27 x 82 x 13 mm
Surface Chrome-plated

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Tip size TX15
Blade length 100 mm
Handle width x length x length of side tip 27 x 82 x 13 mm
Surface Chrome-plated
Close