Close
Filters
Search

T-handle with square drive

Article No. 061315002
T-handle with square drive EXT-SCRDRIV-HNDL-T-3/8INX200 ZEBRA
€19.47 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For mounting socket wrench inserts, square
  • Blade: Circular blade, brushed chrome-plated
  • Output: DIN 3123, ISO 3316
For mounting socket wrench inserts, square
  • Blade: Circular blade, brushed chrome-plated
  • Output: DIN 3123, ISO 3316
Products specifications
Tip size 3/8 inch
Blade length 200 mm
Handle width x handle length 39 x 117 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Tip size 3/8 inch
Blade length 200 mm
Handle width x handle length 39 x 117 mm
Close