Close
Filters
Search

T-handle wrench, hexagon socket

Article No. 061313206
T-handle screwdriver hexagon socket side tip SCRDR-HNDL-T-INHEX-6X150 ZEBRA
€7.43 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Side tip
  • Blade: Hexagon blade with side tip, matt chrome-plated
  • Tip: Size similar to DIN 911
Side tip
  • Blade: Hexagon blade with side tip, matt chrome-plated
  • Tip: Size similar to DIN 911
Products specifications
Tip size 6 mm
Blade length 150 mm
Handle width x length x length of side tip 35 x 105 x 17 mm
Material of the grip handle 2-component plastic
Blade length in inches 6 in

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size 6 mm
Blade length 150 mm
Handle width x length x length of side tip 35 x 105 x 17 mm
Material of the grip handle 2-component plastic
Blade length in inches 6 in
Close