Close
Filters
Search

T-hose connector

Article No. 050025029
T-hose connectors HOSECON-PLA-T-D4,0MM
€0.71 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
  • Resistant to petrol, diesel, oil, wash water, brake fluid, Glysantin etc.
  • Various dimensions and designs made from acetal resin
  • Resistant to petrol, diesel, oil, wash water, brake fluid, Glysantin etc.
  • Various dimensions and designs made from acetal resin
Products specifications
Internal diameter (D2) 2.7 mm
Hose connection diameter (D1) 4 mm
Length (L1) 35 mm
Material Polyoxymethylene

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Internal diameter (D2) 2.7 mm
Hose connection diameter (D1) 4 mm
Length (L1) 35 mm
Material Polyoxymethylene
Close