Close
Filters
Search

T Shirt Nice Stretch

Article No. 988411809
T-SHIRT-STRETCH-COTTON-GREY/BLACK-L
€13.20 inc. VAT price per 1 PCS
AVAILABLE
+ -

Two-tone 100% cotton T-shirt with silver reflective details.

•    T-shirt made of 100% cotton – weight 145 g/m²

•    Shoulders, hem, and collar in contrasting black color

•    Side slits at the bottom hem

•    Reflective details below the shoulders on the back

•    Customization with Neri/Marca print on the shoulder

•    Green sweatband on the inside back of the collar and at the bottom hem near the side slits

•    Straight fit

•    Colors: anthracite grey, black

Two-tone 100% cotton T-shirt with silver reflective details.

•    T-shirt made of 100% cotton – weight 145 g/m²

•    Shoulders, hem, and collar in contrasting black color

•    Side slits at the bottom hem

•    Reflective details below the shoulders on the back

•    Customization with Neri/Marca print on the shoulder

•    Green sweatband on the inside back of the collar and at the bottom hem near the side slits

•    Straight fit

•    Colors: anthracite grey, black

Close