Close
Filters
Search

Table extension EAT 500

Article No. 0683240001
Table extension EAT 500 TBLEXT-EAT-500
€231.89 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Plug-in and screw-in fitting for simple retroactive extension of existing tables.

No countersinking on the table required

Robust die-cast zinc plate for mounting

Invisible bracket

Low height

Can be mounted by a single person

Simple connection

Easy to assemble and disassemble for the end customer

Star-shaped handles with integrated locking device in the extension tube

Mounting plate is easy to store

by removing the extension tubes

Notice

The load capacity of 70 kg is based on a 500-mm mounting plate that is loaded in the centre depending on the material and the dead load of the table.

Plug-in and screw-in fitting for simple retroactive extension of existing tables.

No countersinking on the table required

Robust die-cast zinc plate for mounting

Invisible bracket

Low height

Can be mounted by a single person

Simple connection

Easy to assemble and disassemble for the end customer

Star-shaped handles with integrated locking device in the extension tube

Mounting plate is easy to store

by removing the extension tubes

Notice

The load capacity of 70 kg is based on a 500-mm mounting plate that is loaded in the centre depending on the material and the dead load of the table.

Application area

Alternative to pull-out table extensions with a folding insert. Also suitable for special designs of tables. Can be mounted at the side.

Instructions

1. Affix the bracket 25 mm from the edge of the table using 8 countersunk head screws ∅ 5 mm. (Drilling distances from the edge of the table: 34 mm, 59 mm, 84 mm, 116 mm).


2. Drill in M6 coupling sleeves and screw in with hexagon socket flush. (Drilling distance from the mounting plate: 125 mm, hole diameter: 8 mm x 18 mm, countersunk 90°, 12-mm diameter).


3. Insert the T-shaped tube and secure using star-handle screws ∅ 30 mm. Position the mounting plate and secure using star-handle screws ∅ 40 mm.

Products specifications
Surface Silver-plated
Material Aluminium
Load capacity 70 kg
Type of assembly Screw-on
Products specifications
Surface Silver-plated
Material Aluminium
Load capacity 70 kg
Type of assembly Screw-on
Close