Close
Filters
Search

TAPE WITH PRESSURE ADHESION

Article No. 894808
SECTPE-SA-BLACK-25MMX3M
€51.86 inc. VAT price per 1 PCS
LOW STOCK
*
+ -

Removable for attachment of various kinds of objects,

e.g. Telepass, accessories for mobile phones, coatings, carpets, panels, protectors, signs, first-aid boxes.

Acrylic Adhesive

Excellent adhesion to metal, plastic, glass, paint, wood, stone

Mushroom adhesion system

There is no need for the female part because it adheres to itself (push button)

High temperature resistance

Numerous different uses

Thickness adhered - in place (two strips together including adhesive) 5.9 mm

  • Design: Self-adhesive, Self-locking
  • Adhesive base: Synthetic natural rubber
  • Material: Polyphenylene 
  • Type of adhesive:  Synthetic natural rubber
  • Length: 3 m
  • Width: 25 mm
  • Thickness: 3.1 mm
  • Colour: Black
  • Min./max. temperature resistance: -30 to 93 °C
  • Shelf life from production/conditions: 24 Month / cool and dry storage area, no exposure to sunlight, 10°C to 30°C

Removable for attachment of various kinds of objects,

e.g. Telepass, accessories for mobile phones, coatings, carpets, panels, protectors, signs, first-aid boxes.

Acrylic Adhesive

Excellent adhesion to metal, plastic, glass, paint, wood, stone

Mushroom adhesion system

There is no need for the female part because it adheres to itself (push button)

High temperature resistance

Numerous different uses

Thickness adhered - in place (two strips together including adhesive) 5.9 mm

  • Design: Self-adhesive, Self-locking
  • Adhesive base: Synthetic natural rubber
  • Material: Polyphenylene 
  • Type of adhesive:  Synthetic natural rubber
  • Length: 3 m
  • Width: 25 mm
  • Thickness: 3.1 mm
  • Colour: Black
  • Min./max. temperature resistance: -30 to 93 °C
  • Shelf life from production/conditions: 24 Month / cool and dry storage area, no exposure to sunlight, 10°C to 30°C
Close