Close
Filters
Search

Tapping screws pan head DIN 7981 zinc-plated assortment

Article No. 5964011500
DIN 7981 zn-pl st pan head H 1600 pcs Sysko SCR-SHTMET-SYSKO-DIN7981-(A2K)-1600PCS SYSTEMKOFFER
€111.51 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
1600 pieces in system case 4.4.1 tapping screws pan head DIN 7981 shape C, H cross recess, zinc-plated steel, blue passivated (A2K)

Contents: 1600 pieces

  • 100 tapping screws 3.5 x 9.5 / 3.5 x 13 / 3.5 x 16 / 3.5 x 19 / 3.5 x 22 mm
  • 100 tapping screws 4.2 x 9.5 / 4.2 x 13 / 4.2 x 16 / 4.2 x 19 / 4.2 x 22 / 4.2 x 25 mm
  • 100 tapping screws 4.8 x 13 / 4.8 x 16 / 4.8 x 19 / 4.8 x 22 / 4.8 x 25 mm
1600 pieces in system case 4.4.1 tapping screws pan head DIN 7981 shape C, H cross recess, zinc-plated steel, blue passivated (A2K)

Contents: 1600 pieces

  • 100 tapping screws 3.5 x 9.5 / 3.5 x 13 / 3.5 x 16 / 3.5 x 19 / 3.5 x 22 mm
  • 100 tapping screws 4.2 x 9.5 / 4.2 x 13 / 4.2 x 16 / 4.2 x 19 / 4.2 x 22 / 4.2 x 25 mm
  • 100 tapping screws 4.8 x 13 / 4.8 x 16 / 4.8 x 19 / 4.8 x 22 / 4.8 x 25 mm
Products specifications
Number of pieces in assortment/set 1600 PCS
Standards DIN 7981
Material Steel
Surface Zinc plated
RoHS-compliant Yes
Declaration of performance (EU-CPR) No
Products specifications
Number of pieces in assortment/set 1600 PCS
Standards DIN 7981
Material Steel
Surface Zinc plated
RoHS-compliant Yes
Declaration of performance (EU-CPR) No
Close