Close
Filters
Search

Tension spring with double eyes

Article No. 050621355
DIN 2097 galvanised steel with double eyes TENSSPG-DIN2097-(ZN)-1.3X11X55
€0.40 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 2097 spring steel wire, galvanised steel, blue passivated (A2K).
DIN 2097 spring steel wire, galvanised steel, blue passivated (A2K).
Products specifications
Outer diameter (d1) 11 mm
Thickness (d) 1.3 mm
Length (l1) 55 mm
Material Spring steel
Surface Galvanised
Version With double eyes
DIN 2097

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Outer diameter (d1) 11 mm
Thickness (d) 1.3 mm
Length (l1) 55 mm
Material Spring steel
Surface Galvanised
Version With double eyes
DIN 2097
Close