Close
Filters
Search

Tension spring with double eyes

Article No. 0506210105
DIN 2097 galvanised steel with double eyes TENSSPG-DIN2097-(ZN)-1X10X105
€0.72 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
DIN 2097 spring steel wire, galvanised steel, blue passivated (A2K).
DIN 2097 spring steel wire, galvanised steel, blue passivated (A2K).
Products specifications
Outer diameter (d1) 10 mm
Thickness (d) 1 mm
Length (l1) 105 mm
Material Spring steel
Surface Galvanised
Version With double eyes
DIN 2097

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Outer diameter (d1) 10 mm
Thickness (d) 1 mm
Length (l1) 105 mm
Material Spring steel
Surface Galvanised
Version With double eyes
DIN 2097
Close