Close
Filters
Search

Tensioning washer for screw connection

Article No. 0431006
DIN 6796 plain A2 stainless steel DISK-TENS-DIN6796-A2-D6,4
€11.80 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
DIN 6796, stainless steel, A2, plain
DIN 6796, stainless steel, A2, plain
Products specifications
Suitable for screw thread M6
Internal diameter (d1) 6.4 mm
Outer diameter (d2) 14 mm
Height (h1) 2 mm
Thickness (s1) 1.5 mm
Standards DIN 6796
Material Stainless steel A2
Surface Bare
RoHS-compliant Yes
Products specifications
Suitable for screw thread M6
Internal diameter (d1) 6.4 mm
Outer diameter (d2) 14 mm
Height (h1) 2 mm
Thickness (s1) 1.5 mm
Standards DIN 6796
Material Stainless steel A2
Surface Bare
RoHS-compliant Yes
Close