Close
Filters
Search

Thermo tacker WTG 40

Article No. 07022060
Hot stapler WTG 40 PLAMLTTL-EL-WTG40 MASTER
€430.71 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For simple, cost-effective repairs to plastic parts.

Versatile use

Suitable for practically all types of plastic.

Weather-resistant repair work

The staples to be applied are stainless.

Energy-saving

Low power consumption of maximum 40 W.

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

For simple, cost-effective repairs to plastic parts.

Versatile use

Suitable for practically all types of plastic.

Weather-resistant repair work

The staples to be applied are stainless.

Energy-saving

Low power consumption of maximum 40 W.

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Length 180 mm
Width 90 mm
Height 90 mm
Power input 40 W
Max. temperature conditions 500 °C
Nominal Voltage 230 V/AC
Products specifications
Length 180 mm
Width 90 mm
Height 90 mm
Power input 40 W
Max. temperature conditions 500 °C
Nominal Voltage 230 V/AC
Close