Close
Filters
Search

Thread lock MEGA

Article No. 0731310125
Threaded fuse mega THRFSE-MEGA-GREEN-125A
€4.50 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Plastic casing prevents sparking when triggering fuse
Proof of Performance

ISO 8820-5

Plastic casing prevents sparking when triggering fuse
Proof of Performance

ISO 8820-5

Products specifications
Max. current 125 A
Identification colour Green
Max. nominal voltage 32 V/DC
Min./max. operating temperature -40 to 125 °C
Length 68 mm
Width 16 mm
Diameter of hole 8.6 mm
Material of the housing Polyamide
Material Copper
Surface Bare
Products specifications
Max. current 125 A
Identification colour Green
Max. nominal voltage 32 V/DC
Min./max. operating temperature -40 to 125 °C
Length 68 mm
Width 16 mm
Diameter of hole 8.6 mm
Material of the housing Polyamide
Material Copper
Surface Bare
Related Product
Close