Close
Filters
Search

Thread sealant paste

Article No. 0892752
Thread sealing paste THRSEALPAST-TUBE-325G
€12.27 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For sealing off metal screw connections in conjunction with hemp
Proof of Performance

DVGW-tested for gas pipes, drinking water pipes (cold/hot) and heating pipes in accordance with approval NV-5142BM0126 Class ARp

For sealing off metal screw connections in conjunction with hemp
Proof of Performance

DVGW-tested for gas pipes, drinking water pipes (cold/hot) and heating pipes in accordance with approval NV-5142BM0126 Class ARp

Products specifications
Container Tube
Weight of content 325 g
Min. temperature resistance -20 °C
Max. temperature resistance 100 °C
Silicone-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet 1

Certificates/Documents(1)

Approval/Assessment 1

Products specifications
Container Tube
Weight of content 325 g
Min. temperature resistance -20 °C
Max. temperature resistance 100 °C
Silicone-free Yes
Close