Close
Filters
Search

Thread sealing tape

Article No. 0985031160
Thread sealing fibre THRSEALFBR-160M
€29.55 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Universal thread sealant for sealing metal or plastic threaded connections
  • Simple alignment and adjustment is possible
  • No additional pastes required
Proof of Performance

DVGW-tested for gas, drinking water (cold/hot) and heating pipes in accordance with approval NV-5142BP7097 Class ARp

Universal thread sealant for sealing metal or plastic threaded connections
  • Simple alignment and adjustment is possible
  • No additional pastes required
Proof of Performance

DVGW-tested for gas, drinking water (cold/hot) and heating pipes in accordance with approval NV-5142BP7097 Class ARp

Application area

Highly suitable for compressed air, hydraulic, pneumatic and a variety of other types of applications.


For sealing connections that seal in the thread (metal thread up to 4 inch, plastic thread up to 1½) for: cold drinking water, warm drinking water, hot water +130°C, heating and gas

Instructions

Roughen up the thread. Beginning at the start of the thread, wrap the sealing tape crosswise with tension in the thread direction. Do not insert the sealing tape directly into the threads. Cut the sealing tape using a cutting device and press on the loose end. Screw on and tighten using a pipe wrench. Readjust if necessary.

Products specifications
Material PA - Polyamide
Coating Silicone-containing, inert paste
Colour White
Length 160 mm
Min./max. temperature conditions -20 to 130 °C
Approval mark DVGW

Certificates/Documents(1)

Certification/certificate 1

Products specifications
Material PA - Polyamide
Coating Silicone-containing, inert paste
Colour White
Length 160 mm
Min./max. temperature conditions -20 to 130 °C
Approval mark DVGW
Close