Close
Filters
Search

Threaded bushing for car spark plug repairs TIME-SERT®

Article No. 0662141251
Insert nut for spark plug repair car NUT-INRT-SPARKPLUG-M14X1,25X8 TIME-SERT
€2.05 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For flat or conical sealing seat
  • Reliable processing, even with weak walls
  • Can also be used in thin-walled materials
  • Media-tight
  • Self-locking
  • Precise positioning in the workpiece
For flat or conical sealing seat
  • Reliable processing, even with weak walls
  • Can also be used in thin-walled materials
  • Media-tight
  • Self-locking
  • Precise positioning in the workpiece
Products specifications
Thread type x nominal diameter x pitch (My) M14 x 1.25
Length (l) 38 mm
Version For flat seal
Surface Copper-plated
Material Steel

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread type x nominal diameter x pitch (My) M14 x 1.25
Length (l) 38 mm
Version For flat seal
Surface Copper-plated
Material Steel
Close