Close
Filters
Search

Threaded fitting

Article No. 0958910100
DIN 976 galvanised steel 4.8, shape A THRPCE-DIN976-A-4.8-(A2K)-M10X100
€0.24 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 976-1 (shape A), galvanised steel 4.8, blue passivated (A2K)
DIN 976-1 (shape A), galvanised steel 4.8, blue passivated (A2K)
Products specifications
Thread type x nominal diameter (d1) M10
Length (l1) 100 mm
Material Steel
Property class 4.8
Surface Galvanised
Form A
DIN 976-1

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M10
Length (l1) 100 mm
Material Steel
Property class 4.8
Surface Galvanised
Form A
DIN 976-1
Close