Close
Filters
Search

Threaded rod

Article No. 0959020
DIN 976 galvanised steel 8.8 THRROD-DIN976-A-8.8-(A2K)-M20X1000
€9.44 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
DIN 976-1 (form A) with metric ISO standard thread, galvanised steel 8.8, blue passivated (A2K)
Notice

From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to marking of the strength class.

Steel 8.8 — RAL 1023 Traffic Yellow

DIN 976-1 (form A) with metric ISO standard thread, galvanised steel 8.8, blue passivated (A2K)
Notice

From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to marking of the strength class.

Steel 8.8 — RAL 1023 Traffic Yellow

Products specifications
Thread type x nominal diameter (d1) M20
Length (l1) 1000 mm
Material Steel
Property class 8.8
Surface Galvanised
RoHS-compliant Yes
Form A
DIN 976-1
Identification colour Traffic yellow RAL 1023

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M20
Length (l1) 1000 mm
Material Steel
Property class 8.8
Surface Galvanised
RoHS-compliant Yes
Form A
DIN 976-1
Identification colour Traffic yellow RAL 1023
Close