Close
Filters
Search

Threaded rod

Article No. 095327
DIN 976 stainless steel A4 plain shape A THRROD-DIN976-A-A4/50-M27X1000
€60.18 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
DIN 976-1 (form A) with metric ISO standard thread, stainless steel A4
Notice

Stud bolts made from stainless austenitic steel with strength class A4-70 and nominal thread diameter d ≥ 5 mm, to be identified on one face as steel grade A4. As an alternative to the specified designation, stud bolts can be made identifiable on one end with the colour flame red (RAL 3000).

DIN 976-1 (form A) with metric ISO standard thread, stainless steel A4
Notice

Stud bolts made from stainless austenitic steel with strength class A4-70 and nominal thread diameter d ≥ 5 mm, to be identified on one face as steel grade A4. As an alternative to the specified designation, stud bolts can be made identifiable on one end with the colour flame red (RAL 3000).

Products specifications
Thread type x nominal diameter (d1) M27
Length (l1) 1000 mm
Standards DIN 976-1
Form A
Material Stainless steel A4
Surface Plain
Property class 50
Thread type Metric thread
Identification colour Flame red RAL 3000
RoHS-compliant Yes
Products specifications
Thread type x nominal diameter (d1) M27
Length (l1) 1000 mm
Standards DIN 976-1
Form A
Material Stainless steel A4
Surface Plain
Property class 50
Thread type Metric thread
Identification colour Flame red RAL 3000
RoHS-compliant Yes
Close