Close
Filters
Search

Threaded rod

Article No. 0959700010
DIN 976-1 steel 8.8U hot dip galvanized shape A THRROD-DIN976-A-8.8U-(HDG)-M10X3000
€15.48 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
DIN 976-1 (form A) with metric ISO standard thread ("ISO-compliant"). Hot-dip galvanised steel, 8.8U.

The threaded rods are manufactured with a thread undersize in tolerance class 6AZ before the surface protection is applied. These threaded rods are ISO-compliant after hot-dip galvanisation. This means they fit hot-dip galvanised nuts with thread tolerance 6H.

DIN 976-1 (form A) with metric ISO standard thread ("ISO-compliant"). Hot-dip galvanised steel, 8.8U.

The threaded rods are manufactured with a thread undersize in tolerance class 6AZ before the surface protection is applied. These threaded rods are ISO-compliant after hot-dip galvanisation. This means they fit hot-dip galvanised nuts with thread tolerance 6H.

Products specifications
Thread type x nominal diameter (d1) M10
Length (l1) 3000 mm
Standards DIN 976-1
Material Steel
Property class 8.8U
Surface Hot dip galvanized
Form A
Thread type Metric thread
Identification colour Traffic yellow RAL 1023
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread type x nominal diameter (d1) M10
Length (l1) 3000 mm
Standards DIN 976-1
Material Steel
Property class 8.8U
Surface Hot dip galvanized
Form A
Thread type Metric thread
Identification colour Traffic yellow RAL 1023
RoHS-compliant Yes
Close