Close
Filters
Search

Threaded rod

Article No. 09534
DIN 976 stainless steel A4 plain THRROD-DIN976-A-A4/70-M4X1000
€2.60 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 976-1 (form A) with metric ISO standard thread, stainless steel A4
Notice

<> From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to marking of the strength class.

A4 — RAL 3000 Flame Red

DIN 976-1 (form A) with metric ISO standard thread, stainless steel A4
Notice

<> From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to marking of the strength class.

A4 — RAL 3000 Flame Red

Products specifications
Thread type x nominal diameter (d1) M4
Length (l1) 1000 mm
Material Stainless steel A4
Property class 70
Surface Bare
RoHS-compliant Yes
Form A
DIN 976-1
Identification colour Flame red RAL 3000

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M4
Length (l1) 1000 mm
Material Stainless steel A4
Property class 70
Surface Bare
RoHS-compliant Yes
Form A
DIN 976-1
Identification colour Flame red RAL 3000
Close