Close
Filters
Search

Threaded rod

Article No. 09545
DIN 976 stainless steel A2 plain THRROD-DIN976-A-A2/70-M5X1000
€2.36 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 976-1 (form A) with metric ISO standard thread, stainless steel A2
Notice

From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to marking of the strength class.

Stainless steel A2 — RAL 6024 Traffic Green

DIN 976-1 (form A) with metric ISO standard thread, stainless steel A2
Notice

From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to marking of the strength class.

Stainless steel A2 — RAL 6024 Traffic Green

Products specifications
Thread type x nominal diameter (d1) M5
Length (l1) 1000 mm
Material Stainless steel A2
Property class 70
Surface Bare
RoHS-compliant Yes
Form A
DIN 976-1
Identification colour Traffic green RAL 6024

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M5
Length (l1) 1000 mm
Material Stainless steel A2
Property class 70
Surface Bare
RoHS-compliant Yes
Form A
DIN 976-1
Identification colour Traffic green RAL 6024
Close