Close
Filters
Search

Threaded rod

Article No. 09588
DIN 976 galvanised steel 4.8 THRROD-DIN976-A-4.8-(A2K)-M8X1000
€1.12 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 976-1 (form A) with metric ISO standard thread, galvanised steel 4.8, blue passivated (A2K)
DIN 976-1 (form A) with metric ISO standard thread, galvanised steel 4.8, blue passivated (A2K)
Products specifications
Thread type x nominal diameter (d1) M8
Length (l1) 1000 mm
Material Steel
Property class 4.8
Surface Galvanised
RoHS-compliant Yes
Form A
DIN 976-1

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M8
Length (l1) 1000 mm
Material Steel
Property class 4.8
Surface Galvanised
RoHS-compliant Yes
Form A
DIN 976-1
Close