Close
Filters
Search

Threaded rod

Article No. 095030
DIN 976 plain steel 4.8 THRROD-DIN976-A-4.8-M30X1000
€17.23 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 976-1 (form A) with metric ISO standard thread, bare steel, 4.8
Notice

From thread diameter M5, stud bolts may be marked with the following colours at one end (face) as an alternative to marking of the strength class.

Steel 4.8 — no marking

Steel 8.8 — RAL 1023 Traffic Green

Steel 10.9 — RAL 1013 Oyster White

A2 — RAL 6024 Traffic Green

A4 — RAL 3000 Flame Red

CuZn (brass) — no marking

DIN 976-1 (form A) with metric ISO standard thread, bare steel, 4.8
Notice

From thread diameter M5, stud bolts may be marked with the following colours at one end (face) as an alternative to marking of the strength class.

Steel 4.8 — no marking

Steel 8.8 — RAL 1023 Traffic Green

Steel 10.9 — RAL 1013 Oyster White

A2 — RAL 6024 Traffic Green

A4 — RAL 3000 Flame Red

CuZn (brass) — no marking

Products specifications
Thread type x nominal diameter (d1) M30
Length (l1) 1000 mm
Material Steel
Property class 4.8
Surface Bare
RoHS-compliant Yes
Form A
DIN 976-1

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M30
Length (l1) 1000 mm
Material Steel
Property class 4.8
Surface Bare
RoHS-compliant Yes
Form A
DIN 976-1
Close