Close
Filters
Search

Threaded rod

Article No. 09597020
DIN 976 steel 8.8U hot-dip galvanized THRROD-DIN976-A-8.8U-(HDG)-M20X1000
€18.88 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
DIN 976-1 (form A) with metric ISO standard thread ("ISO-compliant"). Hot-dip galvanised steel, 8.8U.

The threaded rods are manufactured with a thread undersize in tolerance class 6AZ before the surface protection is applied. These threaded rods are ISO-compliant after hot-dip galvanisation. This means they fit hot-dip galvanised nuts with thread tolerance 6H.

DIN 976-1 (form A) with metric ISO standard thread ("ISO-compliant"). Hot-dip galvanised steel, 8.8U.

The threaded rods are manufactured with a thread undersize in tolerance class 6AZ before the surface protection is applied. These threaded rods are ISO-compliant after hot-dip galvanisation. This means they fit hot-dip galvanised nuts with thread tolerance 6H.

Products specifications
Thread type x nominal diameter (d1) M20
Length (l1) 1000 mm
Material Steel
Property class 8.8
Surface Hot-dip galvanised
RoHS-compliant Yes
Form A
DIN 976-1
Identification colour Traffic yellow RAL 1023

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M20
Length (l1) 1000 mm
Material Steel
Property class 8.8
Surface Hot-dip galvanised
RoHS-compliant Yes
Form A
DIN 976-1
Identification colour Traffic yellow RAL 1023
Close