Close
Filters
Search

Threaded rod

Article No. 0959000020
DIN 976 bare steel 10.9 THRROD-DIN976-A-10.9-M20X1000
€17.30 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 976-1 (form A) with metric ISO standard thread, bare steel, 10.9
Notice

From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to marking of the strength class.

Steel 10.9 — RAL 1013 Oyster White

DIN 976-1 (form A) with metric ISO standard thread, bare steel, 10.9
Notice

From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to marking of the strength class.

Steel 10.9 — RAL 1013 Oyster White

Products specifications
Thread type x nominal diameter (d1) M20
Length (l1) 1000 mm
Material Steel
Property class 10.9
Surface Bare
RoHS-compliant Yes
Form A
DIN 976-1
Identification colour Oyster white RAL 1013

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M20
Length (l1) 1000 mm
Material Steel
Property class 10.9
Surface Bare
RoHS-compliant Yes
Form A
DIN 976-1
Identification colour Oyster white RAL 1013
Close