Close
Filters
Search

Threaded rod with trapezoidal thread

Article No. 0950790164
DIN 103 WN 976 steel C15 trapezoidal thread THRROD-WN976-DIN103-7E-C15-TR16X4X1000
€15.81 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Threaded rod in accordance with WN 976 with trapezoidal thread in accordance with DIN 103
Steel C15, bareThread tolerance 7e in accordance with DIN 103

Length: 1000 mm

NoticeStructure of nameExample: TR 16x4Trapezoidal thread with nominal diameter d=16 mm and pitch P=4 mm
Threaded rod in accordance with WN 976 with trapezoidal thread in accordance with DIN 103
Steel C15, bareThread tolerance 7e in accordance with DIN 103

Length: 1000 mm

NoticeStructure of nameExample: TR 16x4Trapezoidal thread with nominal diameter d=16 mm and pitch P=4 mm
Application area

Trapezoidal threads are used to transfer forces and movements (feeding, adjusting, transporting and lifting movements). They convert rotary movements into linear movements.

Products specifications
Thread type x nominal diameter x pitch (d1) TR16 x 4
Length (l1) 1000 mm
Material Steel
Surface Bare
DIN 103

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter x pitch (d1) TR16 x 4
Length (l1) 1000 mm
Material Steel
Surface Bare
DIN 103
Close