Close
Filters
Search

Three-way distributor

Article No. 06991412
Pneumatic 3-way distributor DISTR-PN-3WAY-BRS-CPL-G1/2IN
€39.78 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Female thread
  • Connection takes only a few seconds
  • For universal use
  • Closed releasing sleeve prevents contamination of the interior
  • Hardened locking pins, making them wear-resistant
  • Can be used together with steel nipples
  • No corrosion
  • Coupling parts made of bare brass
  • Springs and snap rings made from stainless steel
  • Working pressure of 0–70 bar
  • Temperature resistance from –20°C to +100°C
Female thread
  • Connection takes only a few seconds
  • For universal use
  • Closed releasing sleeve prevents contamination of the interior
  • Hardened locking pins, making them wear-resistant
  • Can be used together with steel nipples
  • No corrosion
  • Coupling parts made of bare brass
  • Springs and snap rings made from stainless steel
  • Working pressure of 0–70 bar
  • Temperature resistance from –20°C to +100°C
Products specifications
Pneumatic connection G 1/2 inch IT
Material Brass
Width across flats (SW) 24 mm
Length (l) 91 mm
Width (B) 113 mm
Min./max. temperature resistance -20 to 100 °C
Outer diameter (D) 27 mm
Max. pressure 70 bar

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Pneumatic connection G 1/2 inch IT
Material Brass
Width across flats (SW) 24 mm
Length (l) 91 mm
Width (B) 113 mm
Min./max. temperature resistance -20 to 100 °C
Outer diameter (D) 27 mm
Max. pressure 70 bar
Close