Close
Filters
Search

TIG welding rod for stainless steel welding

Article No. 09827116
TIG welding rods for stainless steel welding WELDROD-TIG-1.4430-1,6MMX1M
€34.81 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
  • SG X2 CrNiMo 1912, DIN 8556
  • Designation in accordance with AWS A 5.9: ER 316 L-Si
  • Material number 1.4430
Notice

Welding rods are welded with DC pole.

  • SG X2 CrNiMo 1912, DIN 8556
  • Designation in accordance with AWS A 5.9: ER 316 L-Si
  • Material number 1.4430
Notice

Welding rods are welded with DC pole.

Application area

Suitable for welded joints on the following basic materials:


1.4301, 1.4306, 1.4401, 1.4404, 1.4408, 1.4435, 1.4436, 1.4541, 1.4550, 1.4552, 1.4571, 1.4573, 1.4580, 1.4581, 1.4583

Products specifications
Wire diameter 1.6 mm
Length 1000 mm
Weight 5 kg
Material designation SG X2 CrNiMo 1912
Material Stainless steel, 1.4430, X2CrNiMo19-13
Composition of the solder component (weight %) of C 0.025 %
Min. elasticity limit (Rp 0.2 value) 350 N/mm²
Shielding gas Argon
Min./max. tensile strength 600-700 N/mm²
Min. breaking elongation 30 %

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Wire diameter 1.6 mm
Length 1000 mm
Weight 5 kg
Material designation SG X2 CrNiMo 1912
Material Stainless steel, 1.4430, X2CrNiMo19-13
Composition of the solder component (weight %) of C 0.025 %
Min. elasticity limit (Rp 0.2 value) 350 N/mm²
Shielding gas Argon
Min./max. tensile strength 600-700 N/mm²
Min. breaking elongation 30 %
Close