Close
Filters
Search

TIG welding rod for steel welding WSG 2

Article No. 09827716
TIG welding rod for steel welding WELDROD-TIG-WSG2-1,6MMX1M
€49.56 inc. VAT price per 5 KG
Available on Order
Price may vary
*
+ -
  • Designation in accordance with EN 440: W3Si1
  • Designation in accordance with EN ISO 636-A: W3Si1
  • Designation in accordance with EN 440: W3Si1
  • Designation in accordance with EN ISO 636-A: W3Si1
Products specifications
Wire diameter 1.6 mm
Length 1000 mm
Weight 5 kg
Material designation WSG 2
Material Low alloy steel, 1.5125, 11MnSi6
Mn composition of the brazing solder (weight-%) 1.5 %
Composition of the solder component (weight %) of C 0.1 %
SI composition of the brazing solder (weight-%) 0.8 %
Breaking elongation A5 27 %
Min. elasticity limit (Rp 0.2 value) 510 N/mm²
Tensile strength Rm 580 N/mm²
Products specifications
Wire diameter 1.6 mm
Length 1000 mm
Weight 5 kg
Material designation WSG 2
Material Low alloy steel, 1.5125, 11MnSi6
Mn composition of the brazing solder (weight-%) 1.5 %
Composition of the solder component (weight %) of C 0.1 %
SI composition of the brazing solder (weight-%) 0.8 %
Breaking elongation A5 27 %
Min. elasticity limit (Rp 0.2 value) 510 N/mm²
Tensile strength Rm 580 N/mm²
Close