Close
Filters
Search

LONG SLEEVE POLO SHIRT

Article No. 9881751211
TIGER-LONG-SLEEVE-POLO-SHIRTS-GREY-2XL
€17.70 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Description
 
Long sleeve polo shirt with knitted cuff, reinforcement on the back of the collar with internal sweatband, collar closed with two buttons, top stitching on the shoulders and armholes, slits at the bottom.
 
Fabric
 
•    100% cotton piqué
 
•    98% cotton piqué, 2% viscose
 
•    for melange grey only
 
•    Weight 200 g/m²
 
Sizes
 
S, M, L, XL, 2XL, 3XL
Description
 
Long sleeve polo shirt with knitted cuff, reinforcement on the back of the collar with internal sweatband, collar closed with two buttons, top stitching on the shoulders and armholes, slits at the bottom.
 
Fabric
 
•    100% cotton piqué
 
•    98% cotton piqué, 2% viscose
 
•    for melange grey only
 
•    Weight 200 g/m²
 
Sizes
 
S, M, L, XL, 2XL, 3XL
Products specifications
Colour Grey
Material 100% cotton
Products specifications
Colour Grey
Material 100% cotton
Close