Close
Filters
Search

Tiomos H hinge 105°

Article No. F051139126
Tiomos H hinge HNGE-SET-TIOMOS-H-TS-NP GRASS
€81.42 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Perfectly covered hinges, milled into the top/bottom panels and the hinge remains practically invisible on the door.
  • Opening angle 105°
  • Integrated soft-close damping
  • 3-dimensional adjustment
  • For door thicknesses from 18 mm
  • For max. door weight 12 kg

Specified dimensions not binding. Subject to technical changes. A trial mounting is recommended.

Perfectly covered hinges, milled into the top/bottom panels and the hinge remains practically invisible on the door.
  • Opening angle 105°
  • Integrated soft-close damping
  • 3-dimensional adjustment
  • For door thicknesses from 18 mm
  • For max. door weight 12 kg

Specified dimensions not binding. Subject to technical changes. A trial mounting is recommended.

Application area

Can be used in kitchen-, bathroom-, living room- and sleeping furniture and cabinets due to the slender design

Products specifications
Door stop Supported
Cushioning effect Yes
With spring Yes
Type of assembly For embedding
Suitable for min./max. door thickness 18-32 mm
Material Zamak
Surface Nickel-plated
Opening angle 105 Degree
Products specifications
Door stop Supported
Cushioning effect Yes
With spring Yes
Type of assembly For embedding
Suitable for min./max. door thickness 18-32 mm
Material Zamak
Surface Nickel-plated
Opening angle 105 Degree
Close