Close
Filters
Search

TIOMOS Impresso 160 concealed hinge

Article No. F017139522
Concealed hinge Tiomos 160 Impresso HNGE-TS-IMPRESSO-160-HS-BP-C95 GRASS
€6.67 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
With integrated finger protection, no opening has a diameter larger than 7 mm

Tool-free fitting

Easy depth adjustment thanks to threaded screw

Available in 3 different versions

  • With integrated damping (3 adjustable damping levels)
  • Without integrated damping
  • Without automatic closing (without spring)

Specified dimensions not binding. Subject to technical changes.

With integrated finger protection, no opening has a diameter larger than 7 mm

Tool-free fitting

Easy depth adjustment thanks to threaded screw

Available in 3 different versions

  • With integrated damping (3 adjustable damping levels)
  • Without integrated damping
  • Without automatic closing (without spring)

Specified dimensions not binding. Subject to technical changes.

Application area

For cupboards with internal or shelf extensions

Products specifications
Door stop Half support
Crank 9.5 mm
Cushioning effect Yes
With spring Yes
Type of assembly Toolless
Hole drilling 52/5.5 mm and 48/6 mm

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(1)

3D-drawing 1

Products specifications
Door stop Half support
Crank 9.5 mm
Cushioning effect Yes
With spring Yes
Type of assembly Toolless
Hole drilling 52/5.5 mm and 48/6 mm
Close