Close
Filters
Search

TIOMOS Impresso 95 concealed hinge

Article No. F035139467
Concealed hinge Tiomos 95 Impresso HNGE-TT-IMPRESS-95-GB-BP-C03 GRASS
€4.13 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Accommodates door thicknesses of up to 36 mm

Tool-free fitting

Easy depth adjustment thanks to threaded screw

Available in 3 different versions

  • With integrated damping (3 adjustable damping levels)
  • Without integrated damping
  • Without automatic closing (no spring)

Specified dimensions not binding. Subject to technical changes.

Accommodates door thicknesses of up to 36 mm

Tool-free fitting

Easy depth adjustment thanks to threaded screw

Available in 3 different versions

  • With integrated damping (3 adjustable damping levels)
  • Without integrated damping
  • Without automatic closing (no spring)

Specified dimensions not binding. Subject to technical changes.

Products specifications
Door stop Supported
Crank 3 mm
Cushioning effect No
With spring No
Type of assembly Toolless
Hole drilling 45/9.5 mm and 42/11 mm

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(1)

3D-drawing 1

Products specifications
Door stop Supported
Crank 3 mm
Cushioning effect No
With spring No
Type of assembly Toolless
Hole drilling 45/9.5 mm and 42/11 mm
Close