Close
Filters
Search

TIOMOS Mirro 125 mirror and glass door hinge

Article No. F029140325
Mirror and glass door hinge Tiomos MIRRO HNGE-TS-CLICKON-MIRRO-125 GRASS
€17.78 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Rapid final assembly without drilling through glass

Up to 19 mm mounting

Eccentric hinge/adapter connection

Available in 3 different versions

  • With integrated damping (3 adjustable damping levels)
  • Without integrated damping
  • Without automatic closing (no spring)
Notice

Tiomos Mirro hinges may not be used with eccentric mounting plates.

To bond the stainless steel adapter to mirrored glass, we recommend MAK 38 art. no. 0893580, for clear glass please contact your glass supplier.

Specified dimensions not binding. Subject to technical changes. A trial mounting is recommended.

Please note that Würth cannot accept any liability for the adhesive or bonding process used or any resulting claims.

Rapid final assembly without drilling through glass

Up to 19 mm mounting

Eccentric hinge/adapter connection

Available in 3 different versions

  • With integrated damping (3 adjustable damping levels)
  • Without integrated damping
  • Without automatic closing (no spring)
Notice

Tiomos Mirro hinges may not be used with eccentric mounting plates.

To bond the stainless steel adapter to mirrored glass, we recommend MAK 38 art. no. 0893580, for clear glass please contact your glass supplier.

Specified dimensions not binding. Subject to technical changes. A trial mounting is recommended.

Please note that Würth cannot accept any liability for the adhesive or bonding process used or any resulting claims.

Application area

For mirror and clear glass doors with corresponding adhesive adapters

Instructions
  • Inset mounting can be achieved by changing the attachment distance of the mounting plate (X) and using a small bonding distance (Z).

  • All gaps for mirror and glass doors must be at least 1.5 mm (to avoid a risk of breakage).

  • The interior door edge must not touch the body when the door is opened.

Please consult your glass or door supplier for advice on the best adhesive and bonding process for attaching the hinge mount to mirror and clear glass doors.

Products specifications
Cushioning effect Yes
With spring Yes
Type of assembly Fit with adhesive
Suitable for min./max. door thickness 3-8 mm
Material Steel / Zamak
Surface Nickel-plated
Opening angle 125 Degree
Products specifications
Cushioning effect Yes
With spring Yes
Type of assembly Fit with adhesive
Suitable for min./max. door thickness 3-8 mm
Material Steel / Zamak
Surface Nickel-plated
Opening angle 125 Degree
Close