Close
Filters
Search

TIPP® PROJECT PIPE CLAMP

Article No. 0543912046
ROSHEL-(PROJECT/2GS)-11/4IN-M8/M10-(39-46)
€1.00 inc. VAT
AVAILABLE
*
+ -

Two-screw clamp with 2 M6 locking screws 
 

Application 

Pipe attachments of drinking water and heating pipes  

Two-screw clamp with 2 M6 locking screws 
 

Application 

Pipe attachments of drinking water and heating pipes  

Products specifications
Clamping Range 39-46mm
Connection thread M8
Temperature Resistance -30 to 110°C
Material Structural steel, 1.0037 previously S235 JR
Surface Galvanised
Products specifications
Clamping Range 39-46mm
Connection thread M8
Temperature Resistance -30 to 110°C
Material Structural steel, 1.0037 previously S235 JR
Surface Galvanised
Close