Close
Filters
Search

Thixotropic Contact Adhesive

Article No. 8921110
TIX120
€52.81 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -

Flat surface bonding of HPL (Duropal, Formica, Print HPL, Resopal, etc.) and veneer to chipboard, plywood, hardboard multiplex, MDF, etc. Also for gluing rubber, cork, leather, clothing materials flexible foams, etc. mutually or on chipboard, plywood, concrete, stone, marble, aluminium, stainless steel, etc.

  • Thixotropic, for vertical application.
  • Can be easily spread.
  • Resistant to ageing, humidity and salt spray.


Attention

When there is an aberrant HR, air and/or material humidity during processing there is a possibility ofcondensation on the glue layer, which results in a release of the bonding!


Storage

Store cool and frost free +10° to +20°C.

Flat surface bonding of HPL (Duropal, Formica, Print HPL, Resopal, etc.) and veneer to chipboard, plywood, hardboard multiplex, MDF, etc. Also for gluing rubber, cork, leather, clothing materials flexible foams, etc. mutually or on chipboard, plywood, concrete, stone, marble, aluminium, stainless steel, etc.

  • Thixotropic, for vertical application.
  • Can be easily spread.
  • Resistant to ageing, humidity and salt spray.


Attention

When there is an aberrant HR, air and/or material humidity during processing there is a possibility ofcondensation on the glue layer, which results in a release of the bonding!


Storage

Store cool and frost free +10° to +20°C.

Surfaces should be dry and free of dust and grease. Apply the glue on 2 sides with a glue comb. After processing the glue let the solvents evaporate during 5 to 10 minutes (partial drying time). Then join the materials together with a short knock, press or roll with pressure. After bonding, the position cannot be corrected any more.

Close