Close
Filters
Search

Tool box With wheels

Article No. 0715930055
Tool box with wheels TLBOX-(W.ROLL)-PP-L675XW472XH416MM
€200.27 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Description

  • Robust, polypropylene toolbox with wheels
  • Smooth-running pair of wheels on a metal axle
  • With two removable inserts
  • Removable metal handle
  • Low tare weight

 

Technical attributes

  • Height - 416 mm
  • Width -  472 mm
  • Depth -  675 mm
  • Colour - Black
  • Material - PP || PP - Polypropylene || PP - Polypropylene
  • Product weight (per item) - 7550.000 g

Description

  • Robust, polypropylene toolbox with wheels
  • Smooth-running pair of wheels on a metal axle
  • With two removable inserts
  • Removable metal handle
  • Low tare weight

 

Technical attributes

  • Height - 416 mm
  • Width -  472 mm
  • Depth -  675 mm
  • Colour - Black
  • Material - PP || PP - Polypropylene || PP - Polypropylene
  • Product weight (per item) - 7550.000 g
Close