Close
Filters
Search

Tool backpack

Article No. 0715930243
Backpack with pockets TLBCKPCK-WO.PARTITION-320X150X440MM
€44.88 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Backpack without dividers in the interior with two large net outer pockets for transporting and carrying objects and materials directly on your person.
  • Separate laptop compartment
  • Additional outer pocket can be closed with zip
  • Thick padded back support and padded shoulder straps
  • Sturdy double zip
  • Made from high quality polyester (1680 denier)
Notice

The tools shown are not included.

Backpack without dividers in the interior with two large net outer pockets for transporting and carrying objects and materials directly on your person.
  • Separate laptop compartment
  • Additional outer pocket can be closed with zip
  • Thick padded back support and padded shoulder straps
  • Sturdy double zip
  • Made from high quality polyester (1680 denier)
Notice

The tools shown are not included.

Products specifications
Length 320 mm
Width 150 mm
Height 440 mm
Volume 10 l
Max. load capacity 5 kg
Product weight (per item) 950.000 g
Products specifications
Length 320 mm
Width 150 mm
Height 440 mm
Volume 10 l
Max. load capacity 5 kg
Product weight (per item) 950.000 g
Close