Close
Filters
Search

Tool bag with plastic base

Article No. 0715930246
Robust tool bag with plastic base TLBAG-LARGE-W.DOCUPOCKET-530X300X350MM
€115.64 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Tool bag with watertight plastic base for carrying tools and materials directly on your person.
  • Organiser front pocket with many extras and dividers
  • Clear internal area with many pockets and elasticated straps
  • Additional outer pockets on the sides
  • Shoulder strap can be removed easily and used as a tool belt
  • Document pocket incorporated in the lid
Notice

The tools shown are not included.

Tool bag with watertight plastic base for carrying tools and materials directly on your person.
  • Organiser front pocket with many extras and dividers
  • Clear internal area with many pockets and elasticated straps
  • Additional outer pockets on the sides
  • Shoulder strap can be removed easily and used as a tool belt
  • Document pocket incorporated in the lid
Notice

The tools shown are not included.

Products specifications
Length x width x height 430 x 315 x 340 mm
Material PES - Polyester
Colour Black<br>Grey
Max. load capacity 15 kg
Product weight (per item) 3400 g
Number of compartments 12 PCS
Products specifications
Length x width x height 430 x 315 x 340 mm
Material PES - Polyester
Colour Black<br>Grey
Max. load capacity 15 kg
Product weight (per item) 3400 g
Number of compartments 12 PCS
Close