Close
Filters
Search

Trousers STAR CP

Article No. M403510443
Trousers STAR CP TROUSERS STAR CP BLACK 62 MODYF
€51.86 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Products specifications
Colour Black
Size 62
Size FR/ES/PT/BE 56
Material 60% cotton, 40% polyester
Fabric weight per m2 240 g
Washable at 60°C
Care instruction Do not bleach<br>Tumble drying at low temperature<br>Ironing with medium temperature<br>Do not dry-clean

Würth Catalogue

Certificates/Documents

 | 

 | 

Products specifications
Colour Black
Size 62
Size FR/ES/PT/BE 56
Material 60% cotton, 40% polyester
Fabric weight per m2 240 g
Washable at 60°C
Care instruction Do not bleach<br>Tumble drying at low temperature<br>Ironing with medium temperature<br>Do not dry-clean
Close