Close
Filters
Search

Tungsten carbide bur with aluminium teeth

Article No. 0616002441
Tungsten carbide bur with aluminium teeth MILBIT-CYL-TC-WRC-ALU-D12-WL25MM
€64.90 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
The specialist tool for processing soft non-ferrous metals, such as aluminium and aluminium alloys <= 10% silicon, copper, brass and zinc. Also suitable for plastics and wood.
  • High rate of chip removal with high chipping performance and low material adhesion
  • Cutting geometry optimised to the application with facet cut
  • Smooth milling behaviour with a high cutting rate
  • Manufactured in accordance with strict quality standards including full inspection of soldered connections
Notice

Wear appropriate protective equipment when using the sanding tip, such as eye protection, hearing protection and protective gloves. Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables. Before using the sanding tip, please ensure that the tip rotates properly and that the clamping function on the tool drive works correctly. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Discolouration may occur on the shaft due to the extremely high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk. Materials are generally processed in reverse rotation. Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.

The specialist tool for processing soft non-ferrous metals, such as aluminium and aluminium alloys <= 10% silicon, copper, brass and zinc. Also suitable for plastics and wood.
  • High rate of chip removal with high chipping performance and low material adhesion
  • Cutting geometry optimised to the application with facet cut
  • Smooth milling behaviour with a high cutting rate
  • Manufactured in accordance with strict quality standards including full inspection of soldered connections
Notice

Wear appropriate protective equipment when using the sanding tip, such as eye protection, hearing protection and protective gloves. Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables. Before using the sanding tip, please ensure that the tip rotates properly and that the clamping function on the tool drive works correctly. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Discolouration may occur on the shaft due to the extremely high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk. Materials are generally processed in reverse rotation. Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.

Application area

For processing contours, deburring internal holes, milling out for preparation of deposit welds, milling work (deburring, processing welded seams, contour processing etc.), as well as for small and delicate components in machine construction and mould and model making.

Products specifications
Form Cylindrical shape
Head diameter x cutting edge length 12 x 25 mm
Length 65 mm
Shank diameter 6 mm
Material to be processed Non-ferrous metal
Quality ZEBRA-Premium
Teeth type ALU
Cutting material Carbide
Surface Plain
Service life (points system) 3 of 4 points
Cutting efficiency (point system) 3 of 4 points
Surface quality/finish (points system) 3 of 4 points
Versatility (points system) 2 of 4 points
Guiding behaviour (point system) 3 of 4 points
Shank style Cylindrical

Certificates/ Documents (1)

Marketing info 1

Products specifications
Form Cylindrical shape
Head diameter x cutting edge length 12 x 25 mm
Length 65 mm
Shank diameter 6 mm
Material to be processed Non-ferrous metal
Quality ZEBRA-Premium
Teeth type ALU
Cutting material Carbide
Surface Plain
Service life (points system) 3 of 4 points
Cutting efficiency (point system) 3 of 4 points
Surface quality/finish (points system) 3 of 4 points
Versatility (points system) 2 of 4 points
Guiding behaviour (point system) 3 of 4 points
Shank style Cylindrical
Close