Close
Filters
Search

Turn-lock fastener

Article No. 08802438
Turn-lock fastener with oval eyes 17 x 11 mm SEAL-TURN-BRS-(E2J)-17X11MM
€1.53 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For oval eyelets 17 x 11 mm

Rigid hoop

For oval eyelets 17 x 11 mm

Rigid hoop

Products specifications
Version Clamp, rigid
Length (l) 35 mm
Width (B) 13 mm
Height (H) 11 mm
Hole distance (a) 23.5 mm
Material Brass

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Version Clamp, rigid
Length (l) 35 mm
Width (B) 13 mm
Height (H) 11 mm
Hole distance (a) 23.5 mm
Material Brass
Close