Close
Filters
Search

Turn signal and brake light bulb H21W

Article No. 072013220
Indicator and brake light bulb truck standard BULB-H21W-BAY9S-24V-21W FIRSTEC
€8.17 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Economical bulb for light commercial vehicles 24V
Economical bulb for light commercial vehicles 24V
Application area

Light commercial vehicles

Products specifications
Power rating 21 W
Nominal Voltage 24 V/DC
Socket designation BAY9s

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Power rating 21 W
Nominal Voltage 24 V/DC
Socket designation BAY9s
Close