Close
Filters
Search

Turnbuckle with hook and eyelet

Article No. 0521036
DIN 1480 galvanised steel with hooks and eyes TURNBCKL-HOK/EYE-DIN1480-(A2K)-M6
€3.54 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 1480, with hooks and eyelets, galvanised steel, blue passivated (A2K)
Notice

The permitted load-bearing capacities apply to normal use with welded connections. However, these are only guidelines. To determine the actual load capacity of the turnbuckles, the load capacities must be calculated on a case-by-case basis.

DIN 1480, with hooks and eyelets, galvanised steel, blue passivated (A2K)
Notice

The permitted load-bearing capacities apply to normal use with welded connections. However, these are only guidelines. To determine the actual load capacity of the turnbuckles, the load capacities must be calculated on a case-by-case basis.

Products specifications
Thread type x nominal diameter (d1) M6
Internal diameter of ring (d2) 10 mm
Turnbuckle-sleeve length (l2) 110 mm
Internal diameter of hook (h1) 9.5 mm
Material Steel
Surface Galvanised
Product weight (per item) 290 g
Turnbuckle-sleeve diameter 6 mm
Permissible load 2.25 kN
RoHS-compliant Yes
Form Open
Version With hooks and eyes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M6
Internal diameter of ring (d2) 10 mm
Turnbuckle-sleeve length (l2) 110 mm
Internal diameter of hook (h1) 9.5 mm
Material Steel
Surface Galvanised
Product weight (per item) 290 g
Turnbuckle-sleeve diameter 6 mm
Permissible load 2.25 kN
RoHS-compliant Yes
Form Open
Version With hooks and eyes
Close