Close
Filters
Search

Twist drill bit HSCO DIN 338 TYPE RN

Article No. 0625010800
Twist drill bit HSCo DIN 338 type RN bronze DRL-TWST-MET-DIN338-HSCO-BZ-D8,0
€6.07 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Assembly drill bit for working with stainless steel (5xD).

Ground drill bit (chisel edge)

Assembly drill bit for working with stainless steel (5xD).

Ground drill bit (chisel edge)

Application area

Stainless steel, steel

Products specifications
Material to be processed Stainless steel
Diameter (Ø) 8 mm
Cutting material HSCo
Angle of the tip 118 Degree
Suitable for drill (points system) 1 of 4 points
Length 117 mm
Suitable for cordless drills (points system) 1 of 4 points
Suitable for upright drilling machine (points system) 2 of 4 points
Suitable for milling-drilling centre (points system) 1 of 4 points
Service life (points system) 1 of 4 points
Drilling speed (point system) 1 of 4 points
Bore hole quality (point system) ( ) 1 of 4 points
Versatility (points system) 1 of 4 points
Drilling behaviour (point system) 1 of 4 points
Chip flute length 75 mm
Drilling depth 40 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material to be processed Stainless steel
Diameter (Ø) 8 mm
Cutting material HSCo
Angle of the tip 118 Degree
Suitable for drill (points system) 1 of 4 points
Length 117 mm
Suitable for cordless drills (points system) 1 of 4 points
Suitable for upright drilling machine (points system) 2 of 4 points
Suitable for milling-drilling centre (points system) 1 of 4 points
Service life (points system) 1 of 4 points
Drilling speed (point system) 1 of 4 points
Bore hole quality (point system) ( ) 1 of 4 points
Versatility (points system) 1 of 4 points
Drilling behaviour (point system) 1 of 4 points
Chip flute length 75 mm
Drilling depth 40 mm
Close