Close
Filters
Search

Twist drill bits HSS DIN 338 type RN TIN head

Article No. 0624021300
Twist drill bit HSS DIN 338 type RN TiN DRL-TWST-MET-DIN338-HSS-TK-D13,0MM ZEBRA
€16.05 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.

Precise & Quick drilling

  • The sturdy twist drill with its short design provides for precise drilling.
  • Very precise tip and the related precise cutting geometry, a constant drilled-hole quality is ensured, ideal for core hole drilling.
  • Optimized crosswise drill point narrowing provides 20% lower feed force saving compared with conventional drill bit.

Self-centering

  • The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting.

Long tool life

  • The TiN coating increase the heat resistance up to 600º, which provides 3 times more tool life in comparison with a non-coated HSS drill.
Notice

The Ø 13.0 mm drill shank is reduced to Ø 12.7 mm.

TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.

Precise & Quick drilling

  • The sturdy twist drill with its short design provides for precise drilling.
  • Very precise tip and the related precise cutting geometry, a constant drilled-hole quality is ensured, ideal for core hole drilling.
  • Optimized crosswise drill point narrowing provides 20% lower feed force saving compared with conventional drill bit.

Self-centering

  • The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting.

Long tool life

  • The TiN coating increase the heat resistance up to 600º, which provides 3 times more tool life in comparison with a non-coated HSS drill.
Notice

The Ø 13.0 mm drill shank is reduced to Ø 12.7 mm.

Products specifications
Material to be processed Steel
Diameter (Ø) 13 mm
Cutting material HSS
Angle of the tip 130 Degree
Suitable for drill (points system) 3 of 4 points
Length 151 mm
Suitable for cordless drills (points system) 3 of 4 points
Suitable for upright drilling machine (points system) 3 of 4 points
Suitable for milling-drilling centre (points system) 2 of 4 points
Service life (points system) 4 of 4 points
Drilling speed (point system) 3 of 4 points
Bore hole quality (point system) ( ) 4 of 4 points
Versatility (points system) 2 of 4 points
Drilling behaviour (point system) 3 of 4 points
Chip flute length 101 mm
Self-centring Yes
Drilling depth 65 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Material to be processed Steel
Diameter (Ø) 13 mm
Cutting material HSS
Angle of the tip 130 Degree
Suitable for drill (points system) 3 of 4 points
Length 151 mm
Suitable for cordless drills (points system) 3 of 4 points
Suitable for upright drilling machine (points system) 3 of 4 points
Suitable for milling-drilling centre (points system) 2 of 4 points
Service life (points system) 4 of 4 points
Drilling speed (point system) 3 of 4 points
Bore hole quality (point system) ( ) 4 of 4 points
Versatility (points system) 2 of 4 points
Drilling behaviour (point system) 3 of 4 points
Chip flute length 101 mm
Self-centring Yes
Drilling depth 65 mm
Close