Close
Filters
Search

Two-ply lifting strap

Article No. 071350702
Lifting strap two-ply LFTSTRP-(EN1492-1)-2000KG-L2000-W60MM
€20.77 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Lifting straps are used where a clean and wide contact surface on the load is required.

The load pressure is distributed over a large area thanks to the wide contact surface. Sensitive loads and surfaces can be lifted more gently than with a narrow sling.

  • Flat woven fabric, with crane loops at both ends
  • Reinforced crane loops
  • Various sling configurations are possible
  • Protects surfaces
  • Considerably lower risk of injury compared with conventional slings
  • High load-bearing capacity despite own low dead load
  • Load capacity can be determined quickly thanks to colour coding
  • High abrasion resistance

In accordance with DIN-EN 1492-1

GS-approved

Lifting straps are used where a clean and wide contact surface on the load is required.

The load pressure is distributed over a large area thanks to the wide contact surface. Sensitive loads and surfaces can be lifted more gently than with a narrow sling.

  • Flat woven fabric, with crane loops at both ends
  • Reinforced crane loops
  • Various sling configurations are possible
  • Protects surfaces
  • Considerably lower risk of injury compared with conventional slings
  • High load-bearing capacity despite own low dead load
  • Load capacity can be determined quickly thanks to colour coding
  • High abrasion resistance

In accordance with DIN-EN 1492-1

GS-approved

Application area
  • Extremely rugged and durable sling for all types of loads

  • Thanks to their low dead load and high flexibility, the lifting straps have excellent handling properties, which is why they are used both in factories and on construction sites
Products specifications
Width of band 60 mm
Effective length 2 m
Colour Green
Load-bearing capacity (single direct) 2000 kg
Load-bearing capacity (single u-shape) 4000 kg
Load-bearing capacity (single noosed) 1600 kg
Material PES - Polyester
Min./max. temperature conditions -40 to 100 °C
Standards EN 1492-1
Products specifications
Width of band 60 mm
Effective length 2 m
Colour Green
Load-bearing capacity (single direct) 2000 kg
Load-bearing capacity (single u-shape) 4000 kg
Load-bearing capacity (single noosed) 1600 kg
Material PES - Polyester
Min./max. temperature conditions -40 to 100 °C
Standards EN 1492-1
Close